- 30 mm Shaft Diameter
- 112 mm Housing Length
- ZDC Alloy Housing Material
| Shaft Dia. | 30 mm |
| Bolt Hole Spacing | 85 mm |
| Housing Width | 18 mm |
| Inch/Metric | Metric |
| Housing Length | 112 mm |
| Relubricatable | No |
| Flange Thickness | 9 mm |
| Duty Series | Light |
| Overall Width | 29 mm |
| Bolt Size | M10 |
| Housing Material | ZDC Alloy |
| Locking Style | Eccentric Collar |
| Housing Height | 70 mm |
| Bolt Hole Size | 13 mm |
| Length Through Bore | 26.5 mm |
| Insert Material | AISI 52100 Steel |
| Mounted Unit Duty | Light-Duty |
| Weight | 0.83 LB |
| EAN or UPC | 808250111916 |

