- 1.8504 in O.D.
| Length Through Bore | 1 11/32 in |
| O.D. | 47 mm |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Relubricatable | Yes |
| Outer Ring Width | 0.669 in |
| O.D. Type | Spherical |
| Enclosure | Double Sealed |
| Locking Style | Eccentric Collar |
| I.D. | 0.750 in |
| Radius | 0.059 in |
| Seal Type | Contact Seals |
| Inner Ring Width | Wide |
| Fillet Radius | 0.059 in |
| Overall Width | 1 23/32 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 2890 lbf |
| Duty Series | Normal |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 3/4 in |
| Dimensional Unit | Inch |
| Bearing Type | Ball Bearing |
| Static Load Rating | 1500 lbf |
| Material | Steel |
| O.D. Style | Spherical |
| Duty | Standard-Duty |
| Weight | 0.42 LB |
| EAN or UPC | 808250101016 |

