- 47 mm O.D.
| O.D. Style | Spherical |
| Dimensional Unit | Metric |
| Duty Series | Normal |
| Static Load Rating | 680 kgf |
| I.D. | 20 mm |
| Rolling Element | Ball Bearing |
| O.D. Type | Spherical |
| Relubricatable | Yes |
| O.D. | 47 mm |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Fillet Radius | 1.5 mm |
| Material | Steel |
| Radius | 1.5 mm |
| Shaft Dia. | 20 mm |
| Bore Type | Round Bore |
| Inner Ring Width | Wide |
| Duty | Standard-Duty |
| Outer Ring Width | 17 mm |
| Overall Width | 43.7 mm |
| Inch/Metric | Metric Bore |
| Locking Style | Eccentric Collar |
| Dynamic Load Rating | 1310 kgf |
| Enclosure | Double Sealed |
| Length Through Bore | 34.2 mm |
| Bearing Type | Ball Bearing |
| Weight | 0.42 LB |
| EAN or UPC | 808250101009 |

