- 3.1496 in O.D.
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1 1/2 in |
| Dimensional Unit | Inch |
| Rolling Element | Ball Bearing |
| Dynamic Load Rating | 6590 lbf |
| Bearing Type | Ball Bearing |
| Overall Width | 2 7/32 in |
| O.D. | 80 mm |
| Radius | 0.079 in |
| O.D. Type | Spherical |
| O.D. Style | Spherical |
| I.D. | 1.500 in |
| Enclosure | Double Sealed |
| Locking Style | Eccentric Collar |
| Duty Series | Normal |
| Static Load Rating | 4020 lbf |
| Locking Device | Eccentric Locking Collar |
| Outer Ring Width | 0.827 in |
| Inner Ring Width | Wide |
| Fillet Radius | 0.079 in |
| Bore Type | Round Bore |
| Relubricatable | Yes |
| Duty | Standard-Duty |
| Seal Type | Contact Seals |
| Material | Steel |
| Length Through Bore | 1 11/16 in |
| Weight | 1.76 LB |
| EAN or UPC | 808250116966 |

