- 3.3465 in O.D.
| Duty | Standard-Duty |
| Radius | 0.079 in |
| Material | Steel |
| Length Through Bore | 1 11/16 in |
| Fillet Radius | 0.079 in |
| Dynamic Load Rating | 7420 lbf |
| I.D. | 1.750 in |
| Bore Type | Round Bore |
| Outer Ring Width | 0.866 in |
| O.D. Type | Spherical |
| Overall Width | 2 7/32 in |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Inner Ring Width | Wide |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Locking Device | Eccentric Locking Collar |
| O.D. Style | Spherical |
| Seal Type | Contact Seals |
| Locking Style | Eccentric Collar |
| Duty Series | Normal |
| O.D. | 85 mm |
| Static Load Rating | 4610 lbf |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1 3/4 in |
| Dimensional Unit | Inch |
| Weight | 1.76 LB |
| EAN or UPC | 808250120161 |

