- 3.1496 in O.D.
| Duty Series | Heavy |
| Static Load Rating | 4320 lbf |
| Locking Style | Eccentric Collar |
| Inner Ring Width | Wide |
| I.D. | 1.4375 in |
| Outer Ring Width | 0.984 in |
| O.D. Type | Spherical |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 2.031 in |
| Relubricatable | Yes |
| Duty | Heavy-Duty |
| Inch/Metric | Inch Bore |
| Fillet Radius | 0.098 in |
| Shaft Dia. | 1 7/16 in |
| Dynamic Load Rating | 7530 lbf |
| Length Through Bore | 1.500 in |
| O.D. | 80 mm |
| Dimensional Unit | Inch |
| O.D. Style | Spherical |
| Weight | 1.6 LB |
| EAN or UPC | 808250160938 |

