- 3.9370 in O.D.
| Dimensional Unit | Inch |
| Inch/Metric | Inch Bore |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Dynamic Load Rating | 11570 lbf |
| Duty Series | Heavy |
| Static Load Rating | 6630 lbf |
| Locking Device | Eccentric Locking Collar |
| Relubricatable | Yes |
| Fillet Radius | 0.098 in |
| Locking Style | Eccentric Collar |
| Outer Ring Width | 1.181 in |
| I.D. | 1.6875 in |
| Overall Width | 2.311 in |
| Duty | Heavy-Duty |
| O.D. | 100 mm |
| O.D. Type | Spherical |
| Shaft Dia. | 1 11/16 in |
| Length Through Bore | 1.689 in |
| Weight | 3.28 LB |
| EAN or UPC | 808250207657 |

