- 100 mm O.D.
| Locking Style | Eccentric Collar |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Fillet Radius | 2.5 mm |
| O.D. Type | Spherical |
| O.D. | 100 mm |
| Dynamic Load Rating | 5250 kgf |
| I.D. | 45 mm |
| Overall Width | 58.7 mm |
| Dimensional Unit | Metric |
| Length Through Bore | 42.9 mm |
| Outer Ring Width | 30 mm |
| Shaft Dia. | 45 mm |
| Duty | Heavy-Duty |
| Static Load Rating | 3000 kgf |
| Inch/Metric | Metric Bore |
| Inner Ring Width | Wide |
| Locking Device | Eccentric Locking Collar |
| Duty Series | Heavy |
| Weight | 3.08 LB |
| EAN or UPC | 808250207640 |

