- 110 mm O.D.
| Locking Device | Eccentric Locking Collar |
| I.D. | 50 mm |
| Outer Ring Width | 32 mm |
| Fillet Radius | 3 mm |
| Duty Series | Heavy |
| Inch/Metric | Metric Bore |
| Dimensional Unit | Metric |
| Relubricatable | Yes |
| O.D. Type | Spherical |
| Length Through Bore | 49.2 mm |
| Overall Width | 66.6 mm |
| O.D. | 110 mm |
| Dynamic Load Rating | 6300 kgf |
| Shaft Dia. | 50 mm |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Duty | Heavy-Duty |
| Static Load Rating | 3900 kgf |
| Locking Style | Eccentric Collar |
| Weight | 4.08 LB |
| EAN or UPC | 808250227716 |

