- 4.7244 in O.D.
| Duty | Heavy-Duty |
| Outer Ring Width | 1.339 in |
| Relubricatable | Yes |
| I.D. | 2.1875 in |
| Shaft Dia. | 2 3/16 in |
| Dynamic Load Rating | 16100 lbf |
| O.D. Style | Spherical |
| Inch/Metric | Inch Bore |
| Fillet Radius | 0.118 in |
| Dimensional Unit | Inch |
| Length Through Bore | 2.189 in |
| Static Load Rating | 10100 lbf |
| Overall Width | 2.874 in |
| Duty Series | Heavy |
| O.D. Type | Spherical |
| O.D. | 120 mm |
| Inner Ring Width | Wide |
| Locking Style | Eccentric Collar |
| Locking Device | Eccentric Locking Collar |
| Weight | 5.16 LB |
| EAN or UPC | 808250246038 |

