AMI Bearings Inc.
UGAK202-10
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #102053083
- 5/8 in Shaft Diameter
- 1 1/16 in Center Line To Base Dimension
- 3 1/4 in Bolt Hole Spacing Range [MIN]
| Housing | AK203T |
| Housing Material | Cast Iron |
| Bolt Size | 3/8 in |
| Bolt Hole Width | 1/2 in |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 3 1/2 in |
| Relubricatable | Yes |
| Bearing Insert | UGW202-10 |
| Seal Type | Contact Seals |
| Housing No. | AK203 |
| Shaft Dia. | 0.625 in |
| Bearing Type | Ball Bearing |
| Base Height | 1/2 in |
| Bolt Hole Length | 5/8 in |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Max] | 3 3/4 in |
| Length Through Bore | 1 15/32 in |
| Pillow Block Type | Thru-Bolt |
| Series | UGAK200 |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Min] | 3 1/4 in |
| Duty Series | Normal |
| End Type | Open End |
| Housing Height | 2 1/8 in |
| Locking Device | Eccentric Locking Collar |
| Base Width | 1 3/8 in |
| Inch/Metric | Inch Bore |
| Base Length | 4 3/4 in |
| Locking Style | Eccentric Collar |
| Weight | 1.26 LB |
| EAN or UPC | 808250106585 |
