- 20 mm Shaft Diameter
- 31.8 mm Center Line To Base Dimension
- 92 mm Bolt Hole Spacing Range [MIN]
| Base Height | 14.3 mm |
| Seal Type | Contact Seals |
| Bolt Hole Width | 12 mm |
| Duty Series | Normal |
| Length Through Bore | 43.7 mm |
| Bolt Hole Spacing | 98 mm |
| Base Length | 133 mm |
| Bolt Hole Spacing Range [Max] | 105 mm |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing Range [Min] | 92 mm |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bearing Insert | UG204 |
| Inch/Metric | Metric Bore |
| Housing No. | AP204 |
| Housing | AK204T |
| Shaft Dia. | 20 mm |
| Bolt Hole Length | 16 mm |
| Housing Material | Cast Iron |
| Bolt Size | M10 |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Base Width | 41 mm |
| Insert Material | AISI 52100 Steel |
| Bearing Design | Non-Expansion |
| Housing Height | 64 mm |
| Lubrication | Relubricatable |
| Locking Style | Eccentric Collar |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Series | UGAK200 |
| Weight | 1.78 LB |
| EAN or UPC | 808250106608 |

