AMI Bearings Inc.
UGAK205-14
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101508690
- 7/8 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
- 3 7/8 in Bolt Hole Spacing Range [MIN]
| Bolt Holes | 2 |
| Base Height | 5/8 in |
| Housing No. | AP205 |
| Length Through Bore | 1 3/4 in |
| Bolt Hole Spacing | 4 1/8 in |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Shaft Dia. | 0.875 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing Range [Max] | 4 3/8 in |
| Housing | AK205T |
| Series | UGAK200 |
| Insert Material | AISI 52100 Steel |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Width | 1/2 in |
| Bearing Type | Ball Bearing |
| Locking Style | Eccentric Collar |
| Housing Construction | 1 Piece |
| Base Width | 1 3/4 in |
| Bolt Hole Spacing Range [Min] | 3 7/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bearing Insert | UG205-14 |
| Bolt Size | 3/8 in |
| Bolt Hole Length | 5/8 in |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Normal-Duty |
| Duty Series | Normal |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Housing Height | 2 11/16 in |
| Seal Type | Contact Seals |
| Base Length | 5 1/2 in |
| Housing Material | Cast Iron |
| Weight | 2.32 LB |
| EAN or UPC | 808250108466 |
