- 25 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
- 98 mm Bolt Hole Spacing Range [MIN]
| Lubrication | Relubricatable |
| Length Through Bore | 44.4 mm |
| Bolt Hole Length | 16 mm |
| Bolt Hole Spacing Range [Max] | 111 mm |
| Seal Type | Contact Seals |
| Base Length | 140 mm |
| Mounted Unit Duty | Normal-Duty |
| Base Height | 16 mm |
| Locking Device | Eccentric Locking Collar |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 105 mm |
| Bolt Hole Spacing Range [Min] | 98 mm |
| Shaft Dia. | 25 mm |
| Bearing Design | Non-Expansion |
| Base Width | 45 mm |
| Bolt Holes | 2 |
| Duty Series | Normal |
| Series | UGAK200 |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Bearing Insert | UG205 |
| Bolt Hole Width | 12 mm |
| Housing No. | AP205 |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Eccentric Collar |
| Inch/Metric | Metric Bore |
| Bearing Type | Ball Bearing |
| Housing Height | 68 mm |
| Bolt Size | M10 |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Housing | AK205T |
| Weight | 2.28 LB |
| EAN or UPC | 808250108459 |

