AMI Bearings Inc.
UGAKH205-14
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104303330
- 7/8 in Shaft Diameter
- 1 3/4 in Center Line To Base Dimension
- 4.141 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 5.109 in |
| Bolt Hole Length | 0.984 in |
| Relubricatable | Yes |
| Base Width | 2.000 in |
| Bolt Hole Spacing Range [Min] | 4.141 in |
| Housing | AKH205 |
| Inch/Metric | Inch Bore |
| Bolt Size | 1/2 in |
| Shaft Dia. | 0.875 in |
| Base Length | 6 1/4 in |
| Housing Material | Cast Iron |
| Base Height | 0.709 in |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Locking Style | Eccentric Collar |
| Length Through Bore | 1 3/4 in |
| Bolt Hole Width | 0.591 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 3.42 LB |
| EAN or UPC | 808250122981 |
