AMI Bearings Inc.
UGAKH206-19
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104304470
- 1 3/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4.516 in Bolt Hole Spacing Range [MIN]
| Locking Style | Eccentric Collar |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 1 29/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Length | 6 57/64 in |
| Base Height | 0.709 in |
| Relubricatable | Yes |
| Base Width | 2.250 in |
| Duty Series | Normal |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing Range [Min] | 4.516 in |
| Bolt Hole Length | 0.984 in |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.1875 in |
| Housing | AKH206 |
| Bolt Hole Spacing Range [Max] | 5.484 in |
| Bolt Hole Width | 0.591 in |
| Weight | 4.56 LB |
| EAN or UPC | 808250136834 |
