AMI Bearings Inc.
UGAO307-23
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104284261
- 1 7/16 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5.713 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Min] | 5.713 in |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Housing | AO307 |
| Housing Material | Cast Iron |
| Base Width | 2 1/8 in |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 2.031 in |
| Bolt Hole Length | 0.787 in |
| Bolt Size | 1/2 in |
| Base Height | 63/64 in |
| Bolt Hole Width | 0.669 in |
| Shaft Dia. | 1.4375 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing Range [Max] | 6.287 in |
| Locking Style | Eccentric Collar |
| Base Length | 7 9/16 in |
| Weight | 5.42 LB |
| EAN or UPC | 808250225996 |
