AMI Bearings Inc.
UGAO311-35
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104285326
- 2 3/16 in Shaft Diameter
- 3 1/16 in Center Line To Base Dimension
- 8.608 in Bolt Hole Spacing Range [MIN]
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing Range [Max] | 9.392 in |
| Duty Series | Heavy |
| Housing | AO311 |
| Inch/Metric | Inch Bore |
| Base Height | 1 1/2 in |
| Locking Style | Eccentric Collar |
| Base Width | 3 9/64 in |
| Bolt Size | 3/4 in |
| Relubricatable | Yes |
| Bolt Hole Width | 0.906 in |
| Length Through Bore | 2.874 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 8.608 in |
| Insert Material | AISI 52100 Steel |
| Base Length | 11 5/16 in |
| Shaft Dia. | 2.1875 in |
| Bolt Hole Length | 1.142 in |
| Weight | 18.16 LB |
| EAN or UPC | 808250265893 |
