AMI Bearings Inc.
UGAO312-39
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101514682
- 2 7/16 in Shaft Diameter
- 3 5/16 in Center Line To Base Dimension
- 9.358 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 10.142 in |
| Housing | AO312 |
| Insert Material | AISI 52100 Steel |
| Base Width | 3 5/16 in |
| Bolt Hole Spacing Range [Min] | 9.358 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Height | 1 37/64 in |
| Relubricatable | Yes |
| Locking Style | Eccentric Collar |
| Base Length | 12 19/64 in |
| Housing Material | Cast Iron |
| Bolt Hole Width | 0.906 in |
| Shaft Dia. | 2.4375 in |
| Inch/Metric | Inch Bore |
| Length Through Bore | 3.126 in |
| Duty Series | Heavy |
| Bolt Hole Length | 1.142 in |
| Bolt Size | 3/4 in |
| Weight | 23.04 LB |
| EAN or UPC | 808250271337 |
