- 3/4 in Shaft Diameter
- 4 13/32 in Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 0.75 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 25/64 in |
| Series | UGCJTZ 200 |
| Pilot Depth | 0.138 in |
| Pilot Diameter | 2.165 in |
| Bolt Hole Spacing | 3.543 in |
| Inch/Metric | Inch |
| Duty Series | Normal |
| Housing Height | 2 23/64 in |
| Housing Width | 1 7/32 in |
| Bolt Size | 3/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Length Through Bore | 1 23/32 in |
| Housing Length | 4 13/32 in |
| Locking Style | Eccentric Collar |
| Insert Material | AISI 52100 Steel |
| Overall Width | 1.795 in |
| Relubricatable | Yes |
| Bolt Hole Size | 0.453 in |
| Weight | 1.24 LB |
| EAN or UPC | 808250108725 |

