- 1 1/8 in Shaft Diameter
- 5 19/32 in Housing Length
- Cast Iron Housing Material
| Overall Width | 1.854 in |
| Mounted Unit Duty | Standard Duty |
| Locking Style | Eccentric Collar |
| Inch/Metric | Inch |
| Duty Series | Normal |
| Shaft Dia. | 1.125 in |
| Relubricatable | Yes |
| Housing Width | 1 1/32 in |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Pilot Diameter | 3.150 in |
| Housing Height | 3 17/64 in |
| Housing Length | 5 19/32 in |
| Flange Thickness | 15/32 in |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 7/16 in |
| Series | UGCJTZ 200 |
| Bolt Hole Size | 0.453 in |
| Length Through Bore | 1 29/32 in |
| Bolt Hole Spacing | 4.587 in |
| Pilot Depth | 0.118 in |
| Weight | 2.24 LB |
| EAN or UPC | 808250115143 |

