- 1 7/16 in Shaft Diameter
- 5 5/16 in Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 1.4375 in |
| Bolt Size | 5/8 in |
| Insert Material | AISI 52100 Steel |
| Housing Width | 1 13/32 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy Duty |
| Locking Style | Eccentric Collar |
| Length Through Bore | 2.031 in |
| Bolt Hole Spacing | 3 15/16 in |
| Bolt Hole Size | 3/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Housing Length | 5 5/16 in |
| Duty Series | Heavy |
| Overall Width | 2.098 in |
| Flange Thickness | 5/8 in |
| Weight | 4.416 LB |
| EAN or UPC | 808250221158 |

