- 20 mm Shaft Diameter
- 112 mm Housing Length
- Cast Iron Housing Material
| Duty Series | Normal |
| Housing Construction | 1 Piece |
| Length Through Bore | 43.7 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 89.7 mm |
| Bolt Hole Size | 11.5 mm |
| Locking Style | Eccentric Collar |
| Overall Width | 45.6 mm |
| Relubricatable | Yes |
| Bolt Hole Spacing | 90 mm |
| Temperature Range [Max] | 212 °F |
| Shaft Dia. | 20 mm |
| Bolt Size | M10 |
| Inch/Metric | Metric |
| Duty | Normal-Duty |
| Series | UGFJT 200 |
| Housing Material | Cast Iron |
| Housing Width | 28 mm |
| Style | 2-Bolt Flange |
| Insert Material | AISI 52100 Steel |
| Center of Bearing to Back of Inner Ring | 17.1 mm |
| Housing Length | 112 mm |
| Flange Style | 2-Bolt |
| End Type | Open End |
| Housing Height | 61 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Flange Thickness | 10 mm |
| Flange Type | 2-Bolt Flange |
| Collar O.D. | 33.3 mm |
| Mounted Unit Duty | Standard Duty |
| Temperature Range [Min] | 5 °F |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.12 LB |
| EAN or UPC | 808250106691 |

