- 2 in Shaft Diameter
- 8 3/4 in Housing Length
- Cast Iron Housing Material
| Bolt Size | 5/8 in |
| Seal Type | Contact Seals |
| Housing Length | 8 3/4 in |
| Center of Bearing to Back of Inner Ring | 1 3/32 in |
| Locking Style | Eccentric Collar |
| Overall Width | 2.937 in |
| Bolt Hole Size | 43/64 in |
| Housing Height | 5 1/4 in |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 212 °F |
| Mounted Unit Duty | Standard Duty |
| Relubricatable | Yes |
| Series | UGFJT 200 |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| End Type | Open End |
| Bolt Hole Spacing | 7 1/4 in |
| Housing Width | 1 45/64 in |
| Length Through Bore | 2 13/16 in |
| Shaft Dia. | 2 in |
| Collar O.D. | 3 in |
| Bolt Circle Dia. | 7 1/4 in |
| Flange Type | 2-Bolt Flange |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Style | 2-Bolt Flange |
| Flange Thickness | 19/32 in |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Temperature Range [Min] | 5 °F |
| Duty | Normal-Duty |
| Weight | 8.08 LB |
| EAN or UPC | 808250189564 |

