AMI Bearings Inc.
UGME210
BME / KHME / UCME / UGME 200 Series Piloted Flange Cartridge Units
Item #101592066
- 50 mm Shaft Diameter
- Cast Iron Housing Material
| Length Through Bore | 62.7 mm |
| Bolt Hole Size | 14 mm |
| Pilot Diameter | 110 mm |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 50 mm |
| Relubricatable | Yes |
| Inch/Metric | Metric |
| Housing Height | 165 mm |
| Bolt Hole Spacing | 95.5 mm |
| Series | BME / KHME / UCME / UGME 200 |
| Housing Material | Cast Iron |
| Bolt Size | M12 |
| Duty Series | Normal |
| Bolt Circle Dia. | 135 mm |
| Locking Style | Eccentric Collar |
| Mounted Unit Duty | Standard Duty |
| Weight | 1.12 LB |
| EAN or UPC | 808250334124 |
