- 20 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
- 86 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Length | 19 mm |
| Bolt Hole Spacing | 95 mm |
| Bolt Size | M10 |
| Bolt Hole Width | 13 mm |
| Base Length | 127 mm |
| Bolt Hole Spacing Range [Min] | 86 mm |
| Series | UGP200 |
| Bearing Design | Non-Expansion |
| Housing | P204T |
| Bolt Hole Spacing Range [Max] | 105 mm |
| Lubrication | Relubricatable |
| Locking Style | Eccentric Collar |
| Shaft Dia. | 20 mm |
| Length Through Bore | 43.7 mm |
| Bolt Holes | 2 |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Pillow Block Type | Thru-Bolt |
| Base Width | 38 mm |
| Seal Type | Contact Seals |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bearing Insert | UG204 |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric Bore |
| Mounted Unit Duty | Normal-Duty |
| Base Height | 15 mm |
| Bearing Type | Ball Bearing |
| Housing Height | 65 mm |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Housing No. | P204 |
| Weight | 1.7 LB |
| EAN or UPC | 808250106738 |

