- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
- 4 7/8 in Bolt Hole Spacing Range [MIN]
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 5 7/8 in |
| Housing Construction | 1 Piece |
| Bolt Hole Width | 21/32 in |
| Housing Material | Cast Iron |
| Base Height | 3/4 in |
| Shaft Dia. | 1.5 in |
| Inch/Metric | Inch Bore |
| Base Width | 2 1/8 in |
| Housing No. | UGP208-24 |
| Housing | P208T |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Locking Style | Eccentric Collar |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 4 7/8 in |
| Bearing Type | Ball Bearing |
| Housing Height | 3 15/16 in |
| Insert Material | AISI 52100 Steel |
| Seal Type | Contact Seals |
| End Type | Open End |
| Lubrication | Relubricatable |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing | 5 3/8 in |
| Locking Device | Eccentric Locking Collar |
| Series | UGP200 |
| Bearing Insert | UG208-24 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Length Through Bore | 2 7/32 in |
| Bolt Hole Length | 1 in |
| Base Length | 7 1/4 in |
| Weight | 5.32 LB |
| EAN or UPC | 808250127870 |

