- 1 5/8 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5 3/8 in Bolt Hole Spacing Range [MIN]
| Length Through Bore | 2 7/32 in |
| Base Width | 2 1/8 in |
| Insert Material | AISI 52100 Steel |
| Housing Height | 4 1/4 in |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Bearing Insert | UG209-26 |
| Housing | P209T |
| Inch/Metric | Inch Bore |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Min] | 5 3/8 in |
| Bolt Hole Spacing | 5 3/4 in |
| Bolt Hole Width | 21/32 in |
| Duty Series | Normal |
| Shaft Dia. | 1.625 in |
| Bolt Hole Spacing Range [Max] | 6 1/8 in |
| Series | UGP200 |
| Base Height | 25/32 in |
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing No. | UGP209-26 |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Base Length | 7 1/2 in |
| Locking Style | Eccentric Collar |
| Bolt Size | 1/2 in |
| Lubrication | Relubricatable |
| Bolt Hole Length | 7/8 in |
| Bearing Design | Non-Expansion |
| Weight | 6.08 LB |
| EAN or UPC | 808250133710 |

