- 1 7/16 in Shaft Diameter
- 2 13/64 in Center Line To Base Dimension
- 5 3/4 in Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 1.4375 in |
| Inch/Metric | Inch Bore |
| Base Length | 8 1/4 in |
| Bolt Hole Spacing Range [Max] | 6 3/4 in |
| Bolt Hole Spacing Range [Min] | 5 3/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Eccentric Collar |
| Housing | P307 |
| Bolt Hole Length | 1 in |
| Duty Series | Heavy |
| Insert Material | AISI 52100 Steel |
| Base Width | 2 1/4 in |
| Base Height | 13/16 in |
| Housing Material | Cast Iron |
| Bolt Hole Width | 21/32 in |
| Relubricatable | Yes |
| Length Through Bore | 2.031 in |
| Bolt Size | 1/2 in |
| Weight | 5.16 LB |
| EAN or UPC | 808250221219 |

