AMI Bearings Inc.
UGPU312-39
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101507120
- 2 7/16 in Shaft Diameter
- 3 5/8 in Center Line To Base Dimension
- 10 5/8 in Bolt Hole Spacing Range [MIN]
| Base Length | 13 3/4 in |
| Duty Series | Heavy |
| Bolt Hole Spacing Range [Max] | 11 7/8 in |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing Range [Min] | 10 5/8 in |
| Locking Style | Eccentric Collar |
| Base Height | 1 5/8 in |
| Shaft Dia. | 2.4375 in |
| Length Through Bore | 3.126 in |
| Inch/Metric | Inch Bore |
| Base Width | 3.500 in |
| Relubricatable | Yes |
| Bolt Hole Width | 0.787 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Length | 1.375 in |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | P-U312 |
| Weight | 26.84 LB |
| EAN or UPC | 808250272648 |
