- 1 in Shaft Diameter
- 3 3/4 in Housing Length
- Cast Iron Housing Material
| Duty | Normal-Duty |
| Collar O.D. | 1 1/2 in |
| Overall Width | 1 57/64 in |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 11/16 in |
| Bolt Size | 7/16 in |
| Flange Type | 4-Bolt Flange |
| Series | UGSLF 200 |
| Insert Material | AISI 52100 Steel |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 in |
| Housing Length | 3 3/4 in |
| Temperature Range [Min] | 5 °F |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Housing Width | 1 3/8 in |
| Bolt Hole Spacing | 2 3/4 in |
| Locking Style | Eccentric Collar |
| Bolt Circle Dia. | 3.889 in |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Size | 29/64 in |
| Style | 4-Bolt Flange |
| Temperature Range [Max] | 212 °F |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Flange Thickness | 7/16 in |
| Mounted Unit Duty | Standard Duty |
| Length Through Bore | 1 3/4 in |
| End Type | Open End |
| Relubricatable | Yes |
| Housing Height | 3 3/4 in |
| Weight | 1.76 LB |
| EAN or UPC | 808250108602 |

