- 3.1496 in O.D.
| I.D. | 1.375 in |
| Dynamic Load Rating | 6590 lbf |
| Overall Width | 1.811 in |
| O.D. | 80 mm |
| Relubricatable | Yes |
| O.D. Type | Spherical |
| Length Through Bore | 1.142 in |
| Material | Steel |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Radius | N/A |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Shaft Dia. | 1 3/8 in |
| Duty | Standard-Duty |
| Outer Ring Width | 0.827 in |
| Bearing Type | Ball Bearing |
| Duty Series | Normal |
| Locking Device | Adapter Sleeve |
| Dimensional Unit | Inch |
| Static Load Rating | 4020 lbf |
| Inner Ring Width | Wide |
| Bore Type | Round Bore |
| O.D. Style | Spherical |
| Locking Style | Adapter Sleeve |
| Weight | 1.53 LB |
| EAN or UPC | 808250115198 |

