- 85 mm O.D.
| Radius | N/A |
| Outer Ring Width | 22 mm |
| Rolling Element | Ball Bearing |
| Relubricatable | Yes |
| Dynamic Load Rating | 3350 kgf |
| Duty | Standard-Duty |
| Shaft Dia. | 40 mm |
| Length Through Bore | 30 mm |
| Inner Ring Width | Wide |
| O.D. | 85 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Locking Device | Adapter Sleeve |
| Duty Series | Normal |
| Static Load Rating | 2090 kgf |
| Enclosure | Double Sealed |
| O.D. Style | Spherical |
| I.D. | 40 mm |
| Material | Steel |
| Locking Style | Adapter Sleeve |
| Overall Width | 50 mm |
| Dimensional Unit | Metric |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| O.D. Type | Spherical |
| Weight | 1.78 LB |
| EAN or UPC | 808250119608 |

