- 90 mm O.D.
| Inner Ring Width | Wide |
| Bearing Type | Ball Bearing |
| Duty | Standard-Duty |
| O.D. | 90 mm |
| Dimensional Unit | Metric |
| Bore Type | Round Bore |
| Material | Steel |
| Radius | N/A |
| Inch/Metric | Metric Bore |
| O.D. Type | Spherical |
| Rolling Element | Ball Bearing |
| Relubricatable | Yes |
| O.D. Style | Spherical |
| Duty Series | Normal |
| Shaft Dia. | 45 mm |
| Locking Device | Adapter Sleeve |
| Enclosure | Double Sealed |
| I.D. | 45 mm |
| Overall Width | 55 mm |
| Static Load Rating | 2370 kgf |
| Length Through Bore | 31 mm |
| Seal Type | Contact Seals |
| Outer Ring Width | 23 mm |
| Locking Style | Adapter Sleeve |
| Dynamic Load Rating | 3600 kgf |
| Weight | 2.08 LB |
| EAN or UPC | 808250126736 |

