- 3.5433 in O.D.
| O.D. Type | Spherical |
| Inner Ring Width | Wide |
| O.D. | 90 mm |
| Bearing Type | Ball Bearing |
| Rolling Element | Ball Bearing |
| Radius | N/A |
| Locking Style | Adapter Sleeve |
| Duty Series | Normal |
| Length Through Bore | 1.220 in |
| Dynamic Load Rating | 7940 lbf |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1 11/16 in |
| Outer Ring Width | 0.906 in |
| Material | Steel |
| Relubricatable | Yes |
| O.D. Style | Spherical |
| Duty | Standard-Duty |
| Overall Width | 2.165 in |
| Dimensional Unit | Inch |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| I.D. | 1.6875 in |
| Seal Type | Contact Seals |
| Locking Device | Adapter Sleeve |
| Static Load Rating | 5220 lbf |
| Weight | 2.23 LB |
| EAN or UPC | 808250126743 |

