- 4.7244 in O.D.
| Shaft Dia. | 2 1/4 in |
| Length Through Bore | 1.496 in |
| O.D. Type | Spherical |
| Inch/Metric | Inch Bore |
| O.D. Style | Spherical |
| Overall Width | 2.559 in |
| I.D. | 2.250 in |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Locking Style | Adapter Sleeve |
| Duty Series | Normal |
| Radius | N/A |
| Duty | Standard-Duty |
| O.D. | 120 mm |
| Relubricatable | Yes |
| Inner Ring Width | Wide |
| Material | Steel |
| Bore Type | Round Bore |
| Rolling Element | Ball Bearing |
| Static Load Rating | 9000 lbf |
| Bearing Type | Ball Bearing |
| Dimensional Unit | Inch |
| Outer Ring Width | 1.063 in |
| Locking Device | Adapter Sleeve |
| Dynamic Load Rating | 12900 lbf |
| Weight | 4.7 LB |
| EAN or UPC | 808250204465 |

