- 130 mm O.D.
| Outer Ring Width | 30 mm |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Dimensional Unit | Metric |
| Overall Width | 73 mm |
| O.D. Type | Spherical |
| Shaft Dia. | 65 mm |
| Relubricatable | Yes |
| Inch/Metric | Metric Bore |
| Rolling Element | Ball Bearing |
| Duty Series | Normal |
| Dynamic Load Rating | 6750 kgf |
| I.D. | 65 mm |
| Length Through Bore | 41 mm |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| O.D. | 130 mm |
| Duty | Standard-Duty |
| Locking Device | Adapter Sleeve |
| Locking Style | Adapter Sleeve |
| Enclosure | Double Sealed |
| Material | Steel |
| Radius | N/A |
| Static Load Rating | 4900 kgf |
| Weight | 5.72 LB |
| EAN or UPC | 808250238293 |

