- 5.9055 in O.D.
| Length Through Bore | 1.811 in |
| Relubricatable | Yes |
| Inner Ring Width | Wide |
| Duty | Standard-Duty |
| Locking Style | Adapter Sleeve |
| O.D. | 150 mm |
| Shaft Dia. | 2 15/16 in |
| O.D. Style | Spherical |
| Duty Series | Normal |
| Static Load Rating | 13900 lbf |
| I.D. | 2.9375 in |
| Overall Width | 3.228 in |
| Dynamic Load Rating | 18700 lbf |
| Dimensional Unit | Inch |
| Inch/Metric | Inch Bore |
| Locking Device | Adapter Sleeve |
| Outer Ring Width | 1.339 in |
| O.D. Type | Spherical |
| Weight | 8.52 LB |
| EAN or UPC | 808250294107 |

