- 5.9055 in O.D.
| Inch/Metric | Inch Bore |
| Length Through Bore | 1.811 in |
| O.D. | 150 mm |
| Enclosure | Double Sealed |
| Static Load Rating | 13900 lbf |
| Outer Ring Width | 1.339 in |
| Rolling Element | Ball Bearing |
| Dimensional Unit | Inch |
| Dynamic Load Rating | 18700 lbf |
| Locking Style | Adapter Sleeve |
| Locking Device | Adapter Sleeve |
| Bore Type | Round Bore |
| Overall Width | 3.228 in |
| Relubricatable | Yes |
| Duty | Standard-Duty |
| I.D. | 3.000 in |
| Duty Series | Normal |
| O.D. Style | Spherical |
| Material | Steel |
| O.D. Type | Spherical |
| Shaft Dia. | 3 in |
| Seal Type | Contact Seals |
| Radius | N/A |
| Bearing Type | Ball Bearing |
| Inner Ring Width | Wide |
| Weight | 8.25 LB |
| EAN or UPC | 808250257362 |

