- 160 mm O.D.
| Dynamic Load Rating | 9750 kgf |
| Inner Ring Width | Wide |
| Outer Ring Width | 36 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric Bore |
| O.D. Style | Spherical |
| Material | Steel |
| O.D. | 160 mm |
| Length Through Bore | 49 mm |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Locking Style | Adapter Sleeve |
| Duty Series | Normal |
| O.D. Type | Spherical |
| Rolling Element | Ball Bearing |
| Dimensional Unit | Metric |
| Relubricatable | Yes |
| Radius | N/A |
| I.D. | 80 mm |
| Shaft Dia. | 80 mm |
| Static Load Rating | 7300 kgf |
| Duty | Standard-Duty |
| Locking Device | Adapter Sleeve |
| Overall Width | 86 mm |
| Weight | 10.02 LB |
| EAN or UPC | 808250265671 |

