- 110 mm O.D.
| Material | Steel |
| O.D. | 110 mm |
| Locking Device | Adapter Sleeve |
| Inner Ring Width | Wide |
| Radius | N/A |
| Enclosure | Double Sealed |
| Relubricatable | Yes |
| Inch/Metric | Metric Bore |
| Dimensional Unit | Metric |
| Duty Series | Heavy |
| Outer Ring Width | 32 mm |
| Length Through Bore | 40 mm |
| Seal Type | Contact Seals |
| Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 45 mm |
| I.D. | 45 mm |
| Bore Type | Round Bore |
| Locking Style | Adapter Sleeve |
| Static Load Rating | 3900 kgf |
| Rolling Element | Ball Bearing |
| Dynamic Load Rating | 6300 kgf |
| O.D. Type | Spherical |
| O.D. Style | Spherical |
| Overall Width | 55 mm |
| Weight | 3.72 LB |
| EAN or UPC | 808250186464 |

