- 4.3307 in O.D.
| Relubricatable | Yes |
| Dynamic Load Rating | 13900 lbf |
| Duty | Heavy-Duty |
| Length Through Bore | 1.575 in |
| O.D. | 110 mm |
| Locking Device | Adapter Sleeve |
| Locking Style | Adapter Sleeve |
| Static Load Rating | 8600 lbf |
| Inch/Metric | Inch Bore |
| I.D. | 1.6875 in |
| Outer Ring Width | 1.260 in |
| Dimensional Unit | Inch |
| Overall Width | 2.165 in |
| Inner Ring Width | Wide |
| Shaft Dia. | 1 11/16 in |
| Duty Series | Heavy |
| O.D. Type | Spherical |
| O.D. Style | Spherical |
| Weight | 3.87 LB |
| EAN or UPC | 808250313099 |

