- 5.5118 in O.D.
| O.D. Style | Spherical |
| I.D. | 2.1875 in |
| Inner Ring Width | Wide |
| Overall Width | 2.559 in |
| Relubricatable | Yes |
| Dimensional Unit | Inch |
| Dynamic Load Rating | 20800 lbf |
| Outer Ring Width | 1.496 in |
| Duty | Heavy-Duty |
| Length Through Bore | 1.890 in |
| Locking Device | Adapter Sleeve |
| O.D. | 140 mm |
| Duty Series | Heavy |
| Inch/Metric | Inch Bore |
| Locking Style | Adapter Sleeve |
| Static Load Rating | 13500 lbf |
| Shaft Dia. | 2 3/16 in |
| O.D. Type | Spherical |
| Weight | 7.24 LB |
| EAN or UPC | 808250313143 |

