- 7.4803 in O.D.
| O.D. Type | Spherical |
| O.D. Style | Spherical |
| Locking Style | Adapter Sleeve |
| Dynamic Load Rating | 32200 lbf |
| Inch/Metric | Inch Bore |
| Duty | Heavy-Duty |
| I.D. | 3.1875 in |
| Relubricatable | Yes |
| Outer Ring Width | 1.890 in |
| Duty Series | Heavy |
| Overall Width | 3.386 in |
| Length Through Bore | 2.480 in |
| Dimensional Unit | Inch |
| Static Load Rating | 24000 lbf |
| Inner Ring Width | Wide |
| Shaft Dia. | 3 3/16 in |
| Locking Device | Adapter Sleeve |
| O.D. | 190 mm |
| Weight | 16.7 LB |
| EAN or UPC | 808250313204 |

