- 9.4488 in O.D.
| Static Load Rating | 40200 lbf |
| Dynamic Load Rating | 46100 lbf |
| Rolling Element | Ball Bearing |
| I.D. | 4.000 in |
| Enclosure | Double Sealed |
| Radius | N/A |
| O.D. | 240 mm |
| Duty | Heavy-Duty |
| Locking Device | Adapter Sleeve |
| Bearing Type | Ball Bearing |
| O.D. Style | Spherical |
| Locking Style | Adapter Sleeve |
| Inner Ring Width | Wide |
| Shaft Dia. | 4 in |
| Outer Ring Width | 2.362 in |
| Bore Type | Round Bore |
| Dimensional Unit | Inch |
| Duty Series | Heavy |
| O.D. Type | Spherical |
| Material | Steel |
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| Length Through Bore | 3.150 in |
| Overall Width | 4.134 in |
| Inch/Metric | Inch Bore |
| Weight | 33.2 LB |
| EAN or UPC | 808250277735 |

