Skip to content Skip to navigation menu
Adapter Sleeve Locking Spherical O.D. Bearing Insert

UK324+H2324

Adapter Sleeve Locking Spherical O.D. Bearing Insert
Item #101507038
  • 260 mm O.D.
Adapter Sleeve Locking Spherical O.D. Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 260 mm O.D.
I.D. 110 mm
Dimensional Unit Metric
Outer Ring Width 64 mm
Bearing Type Ball Bearing
Duty Heavy-Duty
Relubricatable Yes
Static Load Rating 18900 kgf
Radius N/A
Locking Device Adapter Sleeve
Seal Type Contact Seals
Length Through Bore 86 mm
Material Steel
O.D. Style Spherical
Duty Series Heavy
Dynamic Load Rating 21100 kgf
Inch/Metric Metric Bore
O.D. Type Spherical
Rolling Element Ball Bearing
Shaft Dia. 110 mm
O.D. 260 mm
Inner Ring Width Wide
Locking Style Adapter Sleeve
Enclosure Double Sealed
Overall Width 112 mm
Bore Type Round Bore
Weight 42.0 LB
EAN or UPC 808250278510
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison