- 1 1/2 in Shaft Diameter
- 5 3/8 in Housing Length
- Cast Iron Housing Material
| Housing Length | 5 3/8 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.5 in |
| Duty Series | Normal |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Overall Width | 1.890 in |
| Housing Height | 5 3/8 in |
| Series | UKF 200+H |
| Bolt Hole Spacing | 4 1/8 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Adapter Sleeve |
| Duty | Normal-Duty |
| Housing Width | 1 1/2 in |
| Temperature Range [Min] | 5 °F |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 1.969 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Housing Construction | 1 Piece |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Housing Material | Cast Iron |
| Style | 4-Bolt Flange |
| Temperature Range [Max] | 212 °F |
| Bolt Size | 9/16 in |
| Bolt Hole Size | 19/32 in |
| Relubricatable | Yes |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 5.834 in |
| Flange Thickness | 23/32 in |
| Weight | 4.606 LB |
| EAN or UPC | 808250159147 |

