- 2 15/16 in Shaft Diameter
- 8 11/16 in Housing Length
- Cast Iron Housing Material
| Housing Length | 8 11/16 in |
| Duty Series | Normal |
| Bolt Hole Spacing | 6 7/8 in |
| Inch/Metric | Inch |
| Insert Material | AISI 52100 Steel |
| Locking Style | Adapter Sleeve |
| Mounted Unit Duty | Standard Duty |
| Series | UKF 200+H |
| Overall Width | 3.032 in |
| Housing Material | Cast Iron |
| Housing Width | 2 15/32 in |
| Flange Thickness | 1 1/32 in |
| Shaft Dia. | 2.9375 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Bolt Size | 7/8 in |
| Length Through Bore | 3.228 in |
| Bolt Hole Size | 29/32 in |
| Weight | 21.56 LB |
| EAN or UPC | 808250294145 |

