- 1 7/16 in Shaft Diameter
- 6 5/16 in Housing Length
- Cast Iron Housing Material
| Duty Series | Heavy |
| Overall Width | 2.146 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Adapter Sleeve |
| Bolt Hole Spacing | 4 59/64 in |
| Shaft Dia. | 1.4375 in |
| Relubricatable | Yes |
| Flange Thickness | 23/32 in |
| Mounted Unit Duty | Heavy Duty |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 3/4 in |
| Housing Material | Cast Iron |
| Housing Width | 1 23/32 in |
| Housing Length | 6 5/16 in |
| Bolt Size | 5/8 in |
| Inch/Metric | Inch |
| Length Through Bore | 1.969 in |
| Weight | 8.18 LB |
| EAN or UPC | 808250464999 |

