- 55 mm Shaft Diameter
- 195 mm Housing Length
- Cast Iron Housing Material
| Mounted Unit Duty | Heavy Duty |
| Bolt Size | M20 |
| Bolt Hole Spacing | 150 mm |
| End Type | Open End |
| Duty Series | Heavy |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Max] | 212 °F |
| Overall Width | 69 mm |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Locking Device | Adapter Mounted |
| Insert Material | AISI 52100 Steel |
| Duty | Heavy-Duty |
| Housing Length | 195 mm |
| Housing Height | 195 mm |
| Bolt Hole Size | 23 mm |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Locking Style | Adapter Sleeve |
| Flange Style | 4-Bolt |
| Housing Width | 56 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Temperature Range [Min] | 5 °F |
| Bolt Circle Dia. | 212.1 mm |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Length Through Bore | 62 mm |
| Relubricatable | Yes |
| Shaft Dia. | 55 mm |
| Flange Thickness | 22 mm |
| Weight | 15.92 LB |
| EAN or UPC | 808250270316 |

